-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tap |
|---|---|
| Chamfer Type | Plug |
| Coolant Delivery | External |
| Finish | Bright |
| Material | High Speed Steel |
| Number Of Flutes | 3 |
| Overall Length | 1 13/16" |
|---|---|
| Thread Direction | Right Hand |
| Thread Length | 1/2" |
| Thread Limit | D3 |
| Thread Size | M2.5 x 0.45 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)