-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle Gasket |
|---|---|
| Color | Black |
| For Fitting Type | Swivel |
| Inside Diameter | 3 1/8" |
| Material | Synthetic Rubber |
| Nozzle Spray Pattern | Adjustable |
|---|---|
| Outside Diameter | 3 3/4" |
| Resistance Properties | Adhesive Resistant, Oil Resistant |
| Thickness | 1/4" |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)