-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle Gasket |
|---|---|
| Accessory Type | Nozzle Gasket |
| Color | Black |
| For Fitting Type | Swivel |
| For Use With | Female Adapters |
| Inside Diameter | 2 1/2" |
| Material | Synthetic Rubber |
|---|---|
| Nozzle Spray Pattern | Adjustable |
| Outside Diameter | 3 3/16" |
| Resistance Properties | Adhesive Resistant, Oil Resistant |
| Thickness | 3/16" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 8.13 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)