-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy Duty Hump Type Fire Hose Rack |
|---|---|
| Dimensions (l X W X H) | 4" x 34" x 34" |
| Extended Depth | 34" |
| Features | Center Hump Supports Weight Of Hose And Helps Lengthen Its Service Life By Relieving Strain On Folded End |
| Finish | Enamel |
| Fire Hose Capacity | 200 ft. |
| Fire Hose Type | Single Jacket |
| For Hose Diameter | 1 1/2" |
| Height | 34" |
| Hose Product Type | Wall Mount Fire Hose Rack |
| Hose Reel Primary Application | Fire Hose |
| Hose Storage Type | Hose Rack |
| Includes | Wall Bracket |
|---|---|
| Includes Fire Hose | No |
| Length | 34" |
| Material | Steel |
| Mounting Location | Wall |
| Overall Height | 34" |
| Overall Length | 4" |
| Overall Width | 34" |
| Reel Finish | Enamel |
| Reel Or Rack Color | Red |
| Storage Device Material | Steel |
| Width | 4 1/2" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 88.9 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)