-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy Duty Hump Type Fire Hose Rack |
|---|---|
| Color | Red |
| Dimensions (l X W X H) | 5 1/4" x 24" x 24" |
| Extended Depth | 26 1/2" |
| Finish | Red Enamel |
| Fire Hose Capacity | 100 ft. |
| For Hose Diameter | 2 1/2" |
| Height | 24" |
| Hose Product Type | Wall Mount Fire Hose Rack |
| Hose Rack Type | Hose Rack |
| Hose Reel Primary Application | Fire Hose |
| Hose Storage Type | Hose Rack |
|---|---|
| Includes | Wall Bracket |
| Includes Fire Hose | No |
| Includes Hose | No |
| Length | 24" |
| Material | Steel |
| Overall Height | 24" |
| Overall Length | 5 1/4" |
| Overall Width | 24" |
| Storage Device Material | Steel |
| Width | 5 1/2" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 70.61 |
| Width (cm) | 62.23 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)