-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Plate |
|---|---|
| Cable Type | Blank, Keystone |
| Color | White |
| Compatible Connector Type | RJ45 |
| Length | 4.87" |
| Material | Plastic |
| Nema Enclosure Rating | Not Rated |
| Number Of Gangs | 1 |
|---|---|
| Number Of Ports | 4 |
| Outlet Orientation | Horizontal |
| Product Type | Wall Plate |
| Type | Blank, Keystone |
| Wallplate Type | Telephone |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 7.62 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)