-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Plate |
|---|---|
| Cable Type | Blank, Keystone |
| Color | Ivory |
| Length | 4.87" |
| Material | PVC |
|---|---|
| Number Of Gangs | 1 |
| Number Of Ports | 2 |
| Type | Blank, Keystone |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 8.64 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)