-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HDMI Extension Cable |
|---|---|
| Cable Color | Black |
| Cable Type | High Speed |
| Color | Black |
| Conductor Gauge | 24 AWG |
| Conductor Material | Copper |
| Conductor Size | 24 AWG |
| Connector Type | Male To Female |
| End 1 Connection Finish | Gold Plated |
| End 1 Connection Type | HDMI Female |
| End 1 No. Of Connections | 1 |
| End 2 Connection Finish | Gold Plated |
| End 2 Connection Type | HDMI Male |
| End 2 No. Of Connections | 1 |
|---|---|
| Features | 3D Video Signals, Audio Return Channel, Supports Deep Color |
| Finish | Tin Coat |
| Fire Rating | Commercial |
| For Use With | Audio Visual Equipment |
| Jacket Material | PVC |
| Maximum Frequency | 60 Hz |
| Nec Article And Type | Not Rated |
| Number Of Cables | 1 |
| Overall Length | 10 ft. |
| Shielded | Shielded |
| Shielded / Unshielded | Triple Shielded |
| standard | CSA, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 19.81 |
| HS Code | 8544422000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3195 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)