-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HDMI-DVI Cable |
|---|---|
| Cable Color | Black |
| Cable Diameter | 0.47" |
| Color | Black |
| Conductor Finish | Tin Plated |
| Conductor Gauge | 22 AWG |
| Conductor Material | Copper |
| Conductor Size | 22 AWG |
| Connector Type | Male To Male |
| End 1 Connection Finish | Gold Plated |
| End 1 Connection Type | HDMI Male |
| End 1 No. Of Connections | 1 |
| End 2 Connection Finish | Gold Plated |
| End 2 Connection Type | DVI D Male |
| End 2 No. Of Connections | 1 |
| Features | 1080P Resolution |
|---|---|
| Finish | Tin Coat |
| Fire Rating | Commercial |
| For Use With | Audio Visual Equipment |
| Jacket Material | PVC |
| Length | 25 ft. |
| Maximum Frequency | 340 MHz |
| Maximum Operating Temperature | 176°F |
| Maximum Voltage Rating | 30V |
| Nec Article And Type | Not Rated |
| Number Of Cables | 1 |
| Overall Length | 25 ft. |
| Shielded | Shielded |
| Shielded / Unshielded | Triple Emi Shielded |
| Standards | CEC, CSA, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 22.86 |
| HS Code | 8544422000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.2555 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)