-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal AC Adapter |
|---|---|
| Compatible Product Type | 2-Channel Paperless Recorder |
| Compatible With Grainger Part Number | 1Vzy7, 1Vzz3, 1Vzz7, 1Waa4, 1Waa9, 1Wab4 |
| Compatible With Manufacturer Model Number | DC1250 |
| Function | Allows Recorder To Be Used Anywhere In The World With Varying Input Power Systems, 100 To 240V AC Input |
|---|---|
| Includes | Interchangeable Plug Set |
| Manufacturers Warranty Length | 1 yr. |
| Product Type | Ac Wall Adapter |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 12.45 |
| HS Code | 8501204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)