-
Select Country
- Source Now
Get it by Tuesday, Feb 24
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
| Item | Facility Maintenance Tool Set |
|---|---|
| Body Color | Black |
| Cutting Tools Included | (1) Pipe Cutters, (3) Specialty Cutting Tools |
| Deburring And Finishing Tools Included | Metal File Round/Flat, Wood File Flat/Round |
| Drive Size | 3/8" |
| Electrical And Telecom Tools Included | (1) Outlet Tester, (1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers |
| Includes Casters | Yes |
| Inspection And Retrieving Tools Included | Inspection Mirror, Magnetic Pick Up Tool |
| Locking System | Padlockable |
| Measuring Tools Included | Speed Square |
| Miscellaneous Tools Included | 6" Philips Bit, Brushes: (2) Wire, (2) Art, 1 1/2" Paint, Cleaning Toothbrush, Files: 6" Round, 4-"-1, 8" Metal, 8" Wood, Scissors, Wire Strippers, Sharpening Stone, Saw Handle, Tubing Cutters: Small And Med, Snips, Cable Cutter, Saws: 1 And 2 1/8" Hole, |
| No. Of Putty Knives And Scrapers Included | 4 |
| No. Of Screwdrivers, Keys, And Bits | 64 |
| No. Of Sockets, Drive Tools, And Accessories | 47 |
| Non Sparking | No |
| Number Of Awls And Scribers | 1 |
| Number Of Brushes | 2 |
| Number Of Consumable Parts | 0 |
| Number Of Cutting Tools | 10 |
| Number Of Deburring And Finishing Tools | 2 |
| Number Of Electrical And Telecom Tools | 4 |
| Number Of Electrical And Telecomm Tools | 5 |
| Number Of Hex And Torx Keys | 20 |
|---|---|
| Number Of Inspection And Retrieving Tools | 2 |
| Number Of Lights | 2 |
| Number Of Measuring Tools | 2 |
| Number Of Miscellaneous Tools | 46 |
| Number Of Nut Drivers And Nutsetters | 8 |
| Number Of Pieces | 390 |
| Number Of Pliers | 5 |
| Number Of Prybars And Pullers | 1 |
| Number Of Screwdrivers | 2 |
| Number Of Screwdrivers, Keys, And Bits | 64 |
| Number Of Sockets Drive Tools And Accessories | 47 |
| Number Of Sockets/accs. | 35 |
| Number Of Striking And Struck Tools | 6 |
| Number Of Striking Tools | 9 |
| Number Of Wrenches | 33 |
| Overall Depth | 40" |
| Overall Height | 43" |
| Overall Width | 27" |
| Primary Application | Preventative Maintenance |
| Sae Or Metric | Metric, SAE |
| Tool Storage Material | Aluminum, Stainless Steel |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 55.88 |
| HS Code | 9403708031 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 90 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)