-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Protractor |
|---|---|
| Accuracy | -0.1° to +0.1° |
| Battery Included | Yes |
| Battery Size | 9V |
| Display Type | LCD |
| Features | Reading Hold, Zero Alternate Reference |
| Frame Material | Aluminum |
| Function | Hold Function |
| Head | Rectangular |
| Head Length | 6" |
| Head Shape | Rectangular |
|---|---|
| Includes | Plastic Case |
| Length | 6" |
| Material | Aluminum |
| Operation Type | Digital |
| Protractor Style | Digital Protractor |
| Range | -360° to +360°, 90° x 4 |
| Repeatability | -0.1° to +0.1° |
| Resolution | 0.1° |
| Spc Output | No |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 13.72 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)