-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Caliper |
|---|---|
| Accuracy | -0.004" to +0.004" |
| Battery Size | SR44 |
| Calibration Certificate | Yes |
| Caliper Material | Carbon Fiber |
| Case | Fitted Plastic |
| Case Material | Plastic |
| Case Type | Wood Case |
| Certification | Certificate Of Inspection |
| Compatible Spc Cable | MFR. No. 05CZA624, MFR. No. 05CZA625 |
| Data Output Connection Type | Digimatic |
| Data Output Type | Cabled |
| Display Type | LCD |
| Functions | Counting Value Composition Error, Data Hold, Data Output, In./Mm Conversion, Low Voltage Alarm, Offsetting, Origin-Set, Presetting, Zero-Setting |
| Included Certification | Certificate Of Inspection |
| Includes Battery | Yes |
| Includes Case | Yes |
| Ip Rating | IP66 |
| Jaw Actuation Type | Slide |
| Jaw Depth | 5 7/8" |
|---|---|
| Jaw Shape | Standard |
| Long Form Calibration Certificate | Yes |
| Material | Stainless Steel |
| Maximum Measurement - Inch | 60" |
| Maximum Measurement - Mm | 1500 mm |
| Measurements | Outside, Inside |
| Measures Depth | No |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | No |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0" to 60" |
| Resolution | 0.0005" |
| Spc Output | Yes |
| System Of Measurement | Imperial/Metric |
| With Locking Nut | Yes |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 196.22 |
| Width (cm) | 38.1 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 10.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)