-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Accessory Type | Stylus |
|---|---|
| Application | Contour Measuring Instruments |
| Compatible With Brand | Mitutoyo |
| Compatible With Manufacturer Model Number | CV-2100 |
| Compatible With Series | 218 Series |
| For Use With | 218 Series |
|---|---|
| Impact Rated | No |
| Material | Carbide |
| Overall Height | 1/2" |
| Product Type | Stylus |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)