-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stylus, Standard Stylus |
|---|---|
| For Use With | 500 Digimatic Calipers |
| For Use With Mfr. Model Number | 500 Digimatic Calipers |
| Impact Rated | No |
|---|---|
| Product Type | Stylus |
| Stylus Length | 5.2 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)