-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Input Tool |
|---|---|
| Application | Use To Input Measurement From Mitutoyo Hand Tool Directly Into Computer Spreadsheet |
| Brand And Series | Mitutoyo Series 264 |
| Cable Length | 0.9 ft. |
| Compatible Output Devices | Computer |
| Depth | 9" |
| For Instrument Manufacturer Model Number | IT-016U |
|---|---|
| For Use With | Laptop, Mitutoyo Digimatic Measuring Tools With Spc Output, Pc |
| Height | 2 2/5" |
| Instrument Connection Type | Digimatic |
| Supports Keyboard Output | Yes |
| Width | 1 1/2" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 11.43 |
| HS Code | 9031499000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)