-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micrometer Stand |
|---|---|
| Compatible Micrometer Size | 1" to 4" |
| Compatible With Brand And Series | Mitutoyo 156 |
| For Use With | Outside Micrometers Up To 4 In |
|---|---|
| For Use With Gauge Type | Handheld Outside Micrometers |
| Mount Style | Bench Mount |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 11.18 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 1.2825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)