-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inside Groove Micrometer |
|---|---|
| Anvil | Disk |
| Anvil Material | Steel |
| Anvil Shape | Disk |
| Case Included | Yes |
| Case Type | Custom Case |
| Dimension Type | Inch |
| Includes | Key Spanner |
| Ip Rating | IP64 |
| Long Form Calibration Certificate | No |
| Operation Type | Mechanical |
|---|---|
| Range | 0" to 1", 0.055" to 1.05" |
| Resolution | 0.001" |
| Rotating Spindle (yes/no) | Yes |
| Spc Output | No |
| Spindle | Disc |
| Spindle Diameter | 18 mm |
| Spindle Material | Steel |
| Thimble Type | Ratchet |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 10.67 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)