-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamps |
|---|---|
| Bolt Thread Length | 25 mm |
| Bolt Thread Size | M10 |
| Clamp Body Material | Steel |
| Clamp Face Material | Steel |
| Clamp Face Type | Blunt |
| Clamp Travel From Centerline | 1.27 mm |
| Clamp Type | Machinable Pitbull Clamp |
| Clamping Length From Workpiece | 10.16 mm |
| Diameter | 10 mm |
| Force | 26000N |
| Head Length | 25.4 mm |
|---|---|
| Head Width | 25.4 mm |
| Material | Tool Steel |
| Max Clamping Force | 26000N |
| Max Machinable Width | 1.5 mm |
| Measurement System | Metric |
| Number Of Clamps | 4 |
| Overall Depth | 25.4 mm |
| Overall Width | 25.4 mm |
| Series | PITBULL Series |
| Thread Length | 25 mm |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 4.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)