-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamps |
|---|---|
| Bolt Thread Length | 1 1/4" |
| Bolt Thread Size | 1/2"-13 |
| Clamp Body Material | Steel |
| Clamp Face Material | Steel |
| Clamp Face Type | Blunt |
| Clamp Travel From Centerline | 0.075" |
| Clamp Type | Machinable Pitbull Clamp |
| Clamping Length From Workpiece | 3/5" |
| Force | 12000 lbs. |
| Head Length | 1 1/2" |
| Head Width | 1 1/2" |
|---|---|
| Material | Tool Steel |
| Max Clamping Force | 50000N |
| Max Machinable Width | 0.18" |
| Measurement System | Inch |
| Number Of Clamps | 2 |
| Overall Depth | 1 1/2" |
| Overall Width | 1 1/2" |
| Series | PITBULL Series |
| Thread Length | 1 1/4" |
| Thread Size | 1/2"-20 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 4.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.459 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)