-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machinable Fixture Clamps |
|---|---|
| Bolt Thread Length | 20 mm |
| Bolt Thread Size | M10 |
| Clamp Body Material | Steel |
| Clamp Face Material | Steel |
| Clamp Face Type | Smooth |
| Clamp Travel From Centerline | 1.52 mm |
| Clamp Type | Machinable Fixture Clamp |
| Diameter | 10 mm |
| Drive Size | 7 mm |
| Force | 8900N |
| Head Height | 8.9 mm |
|---|---|
| Head Width | 31.2 mm |
| Includes | Machining Screws |
| Material | Steel |
| Max Clamping Force | 8900N |
| Max Machinable Width | 7 mm |
| Measurement System | Metric |
| Number Of Clamps | 4 |
| Overall Height | 26.9 mm |
| Overall Width | 31.2 mm |
| Thread Length | 20 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)