-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machinable Fixture Clamps |
|---|---|
| Drive Size | 0.188" |
| Force | 2000 lbs. |
| Material | Steel |
| Overall Height | 1.062" |
|---|---|
| Overall Width | 1.234" |
| Thread Length | 3/4" |
| Thread Size | 3/8"-16 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)