-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Jaw Set |
|---|---|
| Compatible With Manufacturer Model Number | 33050 |
| Features | Low Profile Clamping |
| For Use With | Vises |
| Includes | (2) Jaws, (4) Talongrips, M5 Screws With Stop |
| Measurement System | Inch |
| Mounting Hole Size | M5 |
| Number Of Pieces | 2 |
|---|---|
| Overall Height | 1.73" |
| Overall Length | 8" |
| Overall Width | 1" |
| Product Type | Vise Jaw Set |
| Size | 8" |
| Type | Vise Jaws |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 5.08 |
| HS Code | 8466208020 |
|---|---|
| Weight (kg) | 3.195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)