-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Jaw Set |
|---|---|
| Number Of Pieces | 2 |
| Size | 6" |
|---|---|
| Type | Vise Jaws |
| Height (cm) | 17.14 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 5.08 |
| HS Code | 8466208020 |
|---|---|
| Weight (kg) | 2.286 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)