MITEE-BITE PRODUCTS INC 26050 Clamps 1/4-20 3/4 Inch Knife Edge, 6PK

Item: AH4CLU
Model: 26050
Cross Ref: 34CV71
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$153.73
10% off
$138.36 /pkg. of 6 (ex. VAT)
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
Item Clamps (Knife Edge)
Bolt Thread Length 3/4"
Bolt Thread Size 1/4"-20
Clamp Body Material Steel
Clamp Face Material Steel
Clamp Face Type Knife
Clamp Travel From Centerline 0.024"
Clamp Type Pitbull Clamp
Clamping Length From Workpiece 0.3"
Diameter 1/4"
Force 3600 lbs.
Head Height 0.28"
Head Width 3/4"
Material Tool Steel
Max Clamping Force 16000N
Measurement System Inch
Number Of Clamps 6
Overall Depth 3/4"
Overall Width 3/4"
Series PITBULL Series
Thread Length 3/4"
Thread Size 1/4"-20

Product Details

    • Clamp Style : Low Profile

Shipping Information

Height (cm) 1.02
Length (cm) 12.7
Width (cm) 10.16
Country Of Origin US
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site