-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamps (Brass Blunt Edge) |
|---|---|
| Bolt Thread Length | 3/8" |
| Bolt Thread Size | #4-40 |
| Clamp Body Material | Brass |
| Clamp Face Material | Brass |
| Clamp Face Type | Blunt |
| Clamp Travel From Centerline | 0.0075" |
| Clamp Type | Pitbull Clamp |
| Clamping Length From Workpiece | 0.15" |
| Diameter | 0.109" |
| Force | 200 lbs. |
| Head Height | 0.14" |
|---|---|
| Head Width | 0.375" |
| Material | Tool Steel |
| Maximum Clamping Force | 890N |
| Measurement System | Inch |
| Number Of Clamps | 8 |
| Overall Depth | 3/8" |
| Overall Width | 3/8" |
| Series | PITBULL Series |
| Thread Length | 3/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)