MILWAUKEE 49-57-0939 Tang Drive Steel Hawg Cutter 15/16 In

Item: AD6QZW
Model: 49-57-0939
Cross Ref: 48Z576
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$199.40
5% off
$189.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Tang Drive Hole Cutter
Cutter Diameter 15/16"
Decimal Equivalent 0.9375
Finish - Machining Bright
Material - Machining Carbide
Max. Cutting Depth 1"
Measurement System Fractional Inch
Number Of Pieces 1
Number Of Teeth 6
Pilot Pin Included No
Primary Material Application Stainless Steel, Steel
Saw Dia. 0.938"
Series 49-57 Series
Shank Diameter 3/4"
Shank Size 3/4"
Shank Thread Size MT3
Shank Type - Machining Tang Shank
Stack Cut Teeth No
Tip Carbide
Tooth Material Carbide Tipped

Shipping Information

Height (cm) 3.81
Length (cm) 8.13
Width (cm) 3.81
HS Code 8207504060
Country Of Origin JP
Weight (kg) 0.1485

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site