-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tang Drive Hole Cutter |
|---|---|
| Cutter Diameter | 3/4" |
| Decimal Equivalent | 0.75 |
| Finish - Machining | Bright |
| Material - Machining | Carbide |
| Max. Cutting Depth | 1" |
| Measurement System | Fractional Inch |
| Number Of Teeth | 6 |
| Pilot Pin Included | No |
| Primary Material Application | Stainless Steel, Steel |
|---|---|
| Saw Dia. | 3/4" |
| Series | 49-57 Series |
| Shank Diameter | 3/4" |
| Shank Size | 3/4" |
| Shank Thread Size | MT3 |
| Shank Type - Machining | Tang Shank |
| Stack Cut Teeth | No |
| Tooth Material | Carbide Tipped |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 4.32 |
| HS Code | 8207504060 |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)