-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hole Saw |
|---|---|
| Impact Rated | No |
| Materials Cut | Aluminum, Drywall, Plastic, Thick, Thin Metals, Wood, Wood With Nails |
| Primary Material Application | General Purpose |
|---|---|
| Shank Size | 3/8" Hex, 7/16" Hex |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 3.05 |
| HS Code | 8207502055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)