-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hole Saw |
|---|---|
| Arbor Design | Not Included |
| Impact Rated | No |
| Materials Cut | Tile And Stone |
| Max. Cutting Depth | 1 1/2" |
| Pilot Drill Size | 1/4" x 2" |
| Pitch Style | Straight Pitch |
| Primary Material Application | Masonry And Tile |
|---|---|
| Saw Dia. | 1 1/8" |
| Shank Size | 1/4" HEX |
| Teeth Per Inch | 4 |
| Thread Size | 1/2"-20 |
| Tooth Material | Diamond Grit |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 8202990000 |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)