-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hole Saw |
|---|---|
| Arbor Design | Not Included |
| Impact Rated | No |
| Materials Cut | Tile And Stone |
| Max. Cutting Depth | 1 1/2" |
| Pilot Drill Size | 1/4" x 2" |
| Pitch Style | Straight Pitch |
| Primary Material Application | Masonry And Tile |
|---|---|
| Saw Dia. | 7/8" |
| Shank Size | 1/4" HEX |
| Teeth Per Inch | 4 |
| Thread Size | 1/2"-20 |
| Tooth Material | Diamond Grit |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 8202990000 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)