MILWAUKEE 48-62-4092 Tamper Shank 12 In

Item: AD6LCC
Model: 48-62-4092
Cross Ref: 45L258
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$67.23
5% off
$63.87 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Tamper Shank
Chisel Collar Shape SDS Max
Cutting Direction Right
Decimal Equivalent 0.7
Drill Bit Size 3/4"
Finish - Machining Bright (Uncoated)
For Tool Type Rotary Drill
Head Width 3/4"
Length 12"
Material - Machining Steel
Measurement System Fractional Inch
Overall Length 12"
Primary Material Application Tamper Plate
Shank Diameter 45/64"
Shank Length 2"
Shank Type SDS MAX
Shank Type - Machining SDS Max

Shipping Information

Height (cm) 2.54
Length (cm) 30.48
Width (cm) 2.54
HS Code 8207907585
Country Of Origin US
Weight (kg) 0.6525

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site