-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tamper Shank |
|---|---|
| Chisel Collar Shape | Hex |
| Cutting Direction | Right |
| Decimal Equivalent | 1 |
| Drill Bit Size | 1 3/64" |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Drill |
| Head Width | 1 3/64" |
| Length | 12" |
| Material - Machining | Steel |
|---|---|
| Measurement System | Fractional Inch |
| Overall Length | 12" |
| Primary Material Application | Dirt |
| Shank Diameter | 3/4" |
| Shank Hex Size | 3/4" |
| Shank Length | 2" |
| Shank Type | Hex |
| Shank Type - Machining | Hex |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 3.81 |
| HS Code | 8207907585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7695 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)