-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self-Feed Drill Bit |
|---|---|
| Bit Dia. | 2.125" |
| Cutting Direction | Right |
| Decimal Equivalent | 2.125 |
| Drill Bit Grouping | Individual |
| Drill Bit Size | 2 1/8" |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Drills |
| Material | Steel |
| Material - Machining | High Speed Steel |
| Maximum Drilling Depth | 5" |
|---|---|
| Measurement System | Fractional Inch |
| Overall Length | 5" |
| Pipe/rigid Conduit Entrance Size | 2 1/8" |
| Primary Material Application | Wood |
| Removable Feed Screw | Yes |
| Shank Diameter | 7/16" |
| Shank Hex Size | 7/16" |
| Shank Type - Machining | Hex |
| Tubing Entrance Size | 2 1/8" |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 20.02 |
| Width (cm) | 7.62 |
| HS Code | 8207506000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)