-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self Feed Drill Bit |
|---|---|
| Bit Dia. | 2" |
| Cutting Direction | Right |
| Decimal Equivalent | 2 |
| Drill Bit Grouping | Individual |
| Drill Bit Size | 2" |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Drills |
| Material | Heat Treated Alloy Steel |
| Material - Machining | High Speed Steel |
| Maximum Drilling Depth | 6" |
|---|---|
| Measurement System | Fractional Inch |
| Overall Length | 6 3/4" |
| Pipe/rigid Conduit Entrance Size | 2" |
| Primary Material Application | Wood |
| Removable Feed Screw | Yes |
| Shank Diameter | 7/16" |
| Shank Hex Size | 7/16" |
| Shank Type - Machining | Hex |
| Tubing Entrance Size | 2" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 9.65 |
| HS Code | 8466939585 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)