-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Not Applicable |
| Body Material | Bronze |
| Bonnet Style | Threaded |
| Connection Gender - Side 1 | Not Applicable |
| Connection Gender Side 2 | Not Applicable |
| Connection Type | Solder |
| Connection Type - Side 2 | Sweat |
| For Media | Water |
| Handle Dia. | 2" |
| Handle Height | 4.31" |
| Handle Length | Not Applicable |
|---|---|
| Handle Material | Malleable Iron |
| Handle Type | Hand Wheel |
| Max. Water Pressure | 300 psi |
| Maximum Pressure - Steam | Not Applicable |
| Pipe Size | 3/8" |
| Stem Material | Bronze |
| Stem Type | Rising |
| Valve Stem Type | Rising |
| Wedge Material | Bronze |
| Wedge Style | Solid |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 56.83 |
| Width (cm) | 29.21 |
| HS Code | 8481801060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)