-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Not Applicable |
| Body Material | Bronze |
| Bonnet Material | Bronze |
| Bonnet Style | Screw In |
| Class | Class 300 |
| Coefficient Of Volume (cv) | 17.6 |
| Connection Gender - Side 1 | Not Applicable |
| Connection Gender Side 2 | Not Applicable |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Sweat x Sweat |
| Connection Type - Side 1 | Sweat |
| Connection Type - Side 2 | Sweat |
| For Media | Water |
| Handle Dia. | 2" |
| Handle Height | 4.31" |
| Handle Length | Not Applicable |
| Handle Material | Malleable Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 1 7/8" |
| Max. Fluid Temp. | 180°F |
|---|---|
| Max. Pressure (cwp) | 300 psi |
| Max. Water Pressure | 300 psi |
| Maximum Pressure - Steam | Not Applicable |
| Media Temp. Range | -40°F to +180°F |
| Nominal Valve Size | 1/2" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | -40°F |
| Overall Length | 1.88" |
| Pipe Size | 1/2" |
| Seal Material | Bronze |
| Seat Material | Bronze |
| Stem Material | Brass |
| Stem Type | Rising |
| Top Of Handle To Inlet Center | 4 5/16" |
| Valve Class | Class 300 |
| Valve Stem Type | Rising |
| Wedge Material | Bronze |
| Wedge Style | Solid |
| standard | MSS-SP-80, NSF 372 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.1 |
| HS Code | 8481801060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)