-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatically Butterfly Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Action Type | Double Acting |
| Actuator Air Pressure - Maximum | 80 psi |
| Actuator Features | Auxiliary Limit Switch |
| Actuator Operation | Air To Air |
| Air Inlet Pressure | 80 psi |
| Body Material | Cast Iron |
| Bolt Circle Dia. | 11 3/4" |
| Bolt Holes | 8 |
| Connection Type | Lug |
| Disc Alignment | Concentric |
| Disc Material | Aluminum Bronze Alloy |
| Fail Safe Position | Fail Closed |
| Flow Coefficient (cv) | 3540 |
| For Media | Water |
|---|---|
| Liner Material | EPDM |
| Lug Diameter | 3/4" |
| Max. Pressure (cwp) | 150 psi |
| Max. Water Pressure | 150 psi |
| Media Temp. Range | 0°F to 250°F |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Number Of Bolt Holes | 8 |
| O-ring Material | EPDM |
| Pilot Solenoid Voltage | Not Included |
| Pipe Size | 8" |
| Seat Material | EPDM |
| Vacuum Service Rating | Not Rated |
| Valve Deactivated State | normally Closed (NC) |
| standard | ABS, ISO 14001:2015, ISO 9001:2015 |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 82.3 |
| Width (cm) | 39.62 |
| HS Code | 8481809035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 31.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)