-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swing Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Body Material | Bronze |
| Cap To Inlet Center | 1 7/16" |
| Check Mechanism | Swing |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/4" |
| Connection Size - Side 2 | 1/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Cracking Pressure | 0.5 psi |
| Disc Material | Brass |
| Flow Coefficient (cv) | 3.3 |
| Flow Rate | 3.3 GPM |
| For Media | Gas, Oil, Steam, Water |
| Height - Cap To Inlet Center | 1 5/16" |
| Includes Counterweight | No Counterweight |
| Length | 2 1/8" |
| Material | Bronze |
| Max. Pressure (cwp) | 300 psi |
|---|---|
| Max. Pressure (steam) | 150 psi |
| Max. Steam Pressure | 150 psi WSP |
| Max. Temp. | 406°F |
| Media Temp. Range | -20°F to +406°F |
| Media Temperature Range | -20°F to +406°F |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Operating Temperature - Maximum | 406°F |
| Operating Temperature - Minimum | -20°F |
| Overall Height | 1.437" |
| Overall Length | 2.13" |
| Pipe Size | 1/4" |
| Seal Material | Bronze |
| Seat Material | Bronze |
| Silent Check | Standard |
| Size | 1/4" |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | 515 |
| standard | MSS SP-80 TYPE 3 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 4.83 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)