MILWAUKEE VALVE 507-1/2 Swing Y Check Valve, Swing, Y-Style Valve Body, 1/2 Inch Pipe Size, FNPT x FNPT, NPT

Item: AA9YPK
Model: 507-1/2
Cross Ref: 1JLX7
12 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$170.00
10% off
$153.00 /unit (ex. VAT)
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
Item Swing Y Check Valve
3-a Compliance Not Rated
Application - Valves General Purpose
Body Material Bronze
Cap To Inlet Center 1 3/4"
Check Mechanism Swing
Connection Gender - Side 1 Female
Connection Gender - Side 2 Female
Connection Size - Side 1 1/2"
Connection Size - Side 2 1/2"
Connection Type FNPT x FNPT
Connection Type - Side 1 NPT
Connection Type - Side 2 NPT
Cracking Pressure 0.5 psi
Disc Material Bronze
Flow Coefficient (cv) 7.2
Flow Design Single
Flow Rate 10 GPM
For Media Gas, Oil, Steam, Water
Full Flow - Valves Yes
Height - Cap To Inlet Center 1 3/4"
Includes Counterweight No Counterweight
Length 2 5/8"
Material Bronze
Max. Pressure (cwp) 600 psi
Max. Pressure (steam) 300 psi
Max. Steam Pressure 300 psi WSP
Max. Temp. 550°F
Media Temp. Range -20°F to +550°F
Media Temperature Range -20°F to +550°F
Mounting Orientation Horizontal
Mounting Orientation - Check Valves Horizontal, Vertical
Mounting Position Horizontal/Vertical
Operating Temperature - Maximum 550°F
Operating Temperature - Minimum -20°F
Overall Length 2.63"
Pipe Or Tube Size 1/2"
Pipe Or Tube Size - Check Valves 1/2"
Seal Material Bronze
Seal Material - Check Valves Chrome, Cobalt
Seat Material - Check Valves Bronze
Silent Check Standard
Size 1/2"
Vacuum Service Rating Not Rated
Valve Body Style Y-Style
Valve Series 507
Standards ASTM A276 TY.304, ASTM B16, ASTM B61, MSS SP-80

Shipping Information

Height (cm) 4.06
Length (cm) 6.86
Width (cm) 6.35
HS Code 8481301090
Country Of Origin US
Weight (kg) 0.4005

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site