-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swing Y Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Application - Valves | General Purpose |
| Body Material | Bronze |
| Cap To Inlet Center | 1 3/4" |
| Check Mechanism | Swing |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Sweat x Sweat |
| Connection Type - Side 1 | Sweat |
| Connection Type - Side 2 | Sweat |
| Cracking Pressure | 0.5 psi |
| Disc Material | Brass |
| Flow Coefficient (cv) | 7.2 |
| Flow Design | Single |
| Flow Rate | 10 GPM |
| For Media | Chemicals, Natural Gas, Steam, Water |
| Full Flow - Valves | Yes |
| Height - Cap To Inlet Center | 1 3/4" |
| Includes Counterweight | No Counterweight |
| Length | 3" |
| Material | Bronze |
| Max. Pressure (cwp) | 300 psi |
|---|---|
| Max. Pressure (steam) | 150 psi |
| Max. Temp. | 425°F |
| Max. Water Pressure | 300 psi |
| Media Temp. Range | -20°F to +425°F |
| Media Temperature Range | -20°F to +425°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 425°F |
| Operating Temperature - Minimum | -20°F |
| Overall Height | 2 1/4" |
| Overall Length | 3" |
| Pipe Or Tube Size | 1/2" |
| Seal Material | Bronze |
| Seal Material - Check Valves | Bronze |
| Seat Material - Check Valves | Bronze |
| Silent Check | Standard |
| Size | 1/2" |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Y-Style |
| Valve Series | 1509Y Series |
| Standards | MSS SP-80 TYPE 3 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 5.84 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)