CONRADER DL 2568 Discharge Valve 500 psi 3-29/64 Inch Length

Item: AH9ACW
Model: DL
Cross Ref: 39EN88 / 2568
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$104.83
10% off
$94.35 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Discharge Valve
Adjustable Pressure Yes
Application Air
Body Material Brass
Max. Flow Rate 60 CFM
Max. Temp. 400°F
Outlet Gender Female
Outlet Size 1/2"
Pressure 500 psi
Spring Material Stainless Steel
Type Unloader

Product Details

    • (F)NPT Vent Outlet (In.) : 1/2
    • Brass Body : Y

Shipping Information

Height (cm) 6.1
Length (cm) 11.94
Width (cm) 6.86
Country Of Origin US
Weight (kg) 0.54

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site