MILWAUKEE VALVE 502-3/8 Globe Valve, For Gas/Oil/Steam/Water Media, Bronze, Z-Body, 3/8 Inch Pipe Size, Female

Item: AA9YHK
Model: 502-3/8
Cross Ref: 1JLB7
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$131.94
10% off
$118.75 /unit (ex. VAT)
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
Item Globe Valve
Body Material Bronze
Bonnet Material Bronze
Bonnet Style Screw In
Class Class 125
Connection Size - Side 1 3/8"
Connection Size - Side 2 3/8"
Connection Type FNPT x FNPT
Disc Material Bronze
Flow Coefficient 2.21
For Media Gas, Oil, Steam, Water
Globe Valve Body Type Z-Body
Handle Diameter 2"
Handle Height 3.19"
Handle Material Iron
Handle Type Wheel
Inlet To Outlet Length 1 13/16"
Item - Globe Valves Globe Valve
Max. Fluid Temp. 406°F
Max. Pressure (cwp) 200 psi
Max. Steam Pressure 125 psi
Max. Water Pressure 200 psi
Media Temp. Range -20°F to +406°F
Media Temperature Range -20°F to +406°F
Overall Length 1.81"
Pipe Size 3/8"
Seal Material Bronze
Seat Material Bronze
Shape Tee
Shape - Globe Valves Tee
Stem Rising
Stem Material Brass
Stem Type Rising
Top Of Handle To Inlet Center 3.187"
Valve Class Class 125
Valve Handle Design Hand Wheel
Valve Series 502 Series
Valve Stem Design Rising
Valve Stem Type Rising
Wedge Material Bronze
Standards ASTM B505, ASTM B62, MSS SP-80

Shipping Information

Height (cm) 4.83
Length (cm) 8.38
Width (cm) 4.83
HS Code 8481801070
Country Of Origin US
Weight (kg) 0.2385

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site