-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screwdriver |
|---|---|
| Finish | Black Phosphate Plated Tip |
| Handle Design | Cushion Grip |
| Handle Material | Acetate |
| Handle Type | Soft, Cushioned Grip |
| Overall Length | 9 3/4" |
| Shank Length | 6" |
| Shank Material | SVCM Alloy Steel |
|---|---|
| Shank Shape | Round |
| Tether Capable | Not Tether Capable |
| Tip Size | 3/16" |
| Tip Type | Cabinet |
| Type | Heavy Duty, Flat Blade |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 6.35 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)