-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Globe Valve |
|---|---|
| Body Material | Bronze |
| Bonnet Material | Bronze |
| Bonnet Style | Screw In |
| Class | Class 125 |
| Connection Size - Side 1 | 3/8" |
| Connection Size - Side 2 | 3/8" |
| Connection Type | Sweat x Sweat |
| Disc Material | Bronze |
| Flow Coefficient | 2.21 |
| For Media | Gas, Oil, Steam, Water |
| Globe Valve Body Type | Z-Body |
| Handle Diameter | 2" |
| Handle Height | 3.19" |
| Handle Material | Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 1.812" |
| Max. Fluid Temp. | 406°F |
|---|---|
| Max. Pressure (cwp) | 200 psi |
| Max. Steam Pressure | 125 psi |
| Max. Water Pressure | 200 psi |
| Media Temp. Range | -20°F to +406°F |
| Media Temperature Range | -20°F to +406°F |
| Overall Length | 1.94" |
| Pipe Size | 3/8" |
| Seal Material | Bronze |
| Seat Material | Bronze |
| Stem | Rising |
| Stem Material | Bronze |
| Stem Type | Rising |
| Top Of Handle To Inlet Center | 3.187" |
| Valve Series | 1502 Series |
| Valve Stem Type | Rising |
| Standards | ASTM B16, ASTM B62, MSS SP-80 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 27.94 |
| HS Code | 8481801070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)