-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Not Applicable |
| Body Material | Bronze |
| Bonnet Material | Bronze |
| Bonnet Style | Screw In |
| Class | Class 125 |
| Coefficient Of Volume | 337 |
| Connection Gender - Side 1 | Female |
| Connection Gender Side 2 | Female |
| Connection Size - Side 1 | 2 1/2" |
| Connection Size - Side 2 | 2 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Gas, Oil, Water |
| Handle Dia. | 4 3/4" |
| Handle Diameter | 4.75" |
| Handle Height | 9.13" |
| Handle Length | Not Applicable |
| Handle Material | Malleable Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 4.187" |
| Max. Fluid Temp. | 406°F |
|---|---|
| Max. Pressure (cwp) | 200 psi |
| Max. Steam Pressure | 125 psi |
| Max. Water Pressure | 200 psi |
| Media Temp. Range | -40°F to +406°F |
| Media Temperature Range | -40°F to +406°F |
| Nominal Valve Size | 2 1/2" |
| Operating Temperature - Maximum | 406°F |
| Operating Temperature - Minimum | -40°F |
| Overall Length | 4.49" |
| Pipe Size | 2 1/2" |
| Seal Material | Bronze |
| Seat Material | Bronze |
| Stem Material | Bronze |
| Stem Type | Non Rising |
| Top Of Handle To Inlet Center | 9 1/8" |
| Valve Class | Class 125 |
| Valve Stem Type | Non Rising |
| Wedge Material | Bronze |
| Wedge Style | Solid |
| standard | MSS-SP-80 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 32 |
| HS Code | 8481801060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.536 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)