-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Collet Body |
|---|---|
| For Max. Electrode Dia. | 1/8" |
| For Tig Torch Model | 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, CS310A, HW-9, HW-9F, HW-9R, HW-20, HW-20R, HW-25, PTA-9, PTA-9F, PTW-20, WP-9, WP-9F, WP-9FV, WP-9V, WP-20, WP-20P, WP-20V, WP-25, WP-R9F, WP-R9FV |
| For Tig Torch Series | 9 Series, 20 Series, 20H-320 Series, 20P Series, A-125 Series, HW-9 Series, HW-20 Series, HW-25 Series, Pta-9 Series, PTW-20 Series, W-200 Series, W-225 Series, W-250 Series, W-280 Series, W-310 Series, W-375 Series |
| Material | Copper |
|---|---|
| Process | TIG Welding (GTAW) |
| Reference Number | 13N29 |
| Tig Torch Setup | Non Gas Lens |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 8515904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)