MILLER - WELDCRAFT 13N25 Collet Body Copper 0.020 Inch, 5PK

Item: AF2JNF
Model: 13N25
Cross Ref: 6UGR2
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$61.91
5% off
$58.81 /pkg. of 5 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Collet Body
For Max. Electrode Dia. 0.02"
For Tig Torch Model 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, CS310A, HW-9, HW-9F, HW-9R, HW-20, HW-20R, HW-25, PTA-9, PTA-9F, PTW-20, WP-9, WP-9F, WP-9FV, WP-9V, WP-20, WP-20P, WP-20V, WP-25, WP-R9F, WP-R9FV
For Tig Torch Series 9 Series, 20 Series, 20H-320 Series, 20P Series, A-125 Series, HW-9 Series, HW-20 Series, HW-25 Series, Pta-9 Series, PTW-20 Series, W-200 Series, W-225 Series, W-250 Series, W-280 Series, W-310 Series, W-375 Series
Material Copper
Process TIG Welding (GTAW)
Reference Number 13N25
Tig Torch Setup Non Gas Lens

Product Details

    • Characteristics: Copper

Shipping Information

Height (cm) 10.16
Length (cm) 15.24
Width (cm) 0.64
HS Code 8515904000
Country Of Origin US
Weight (kg) 0.045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site