-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cutting Torch |
|---|---|
| Compatible Cutting Tip Series | SC2 2 Series, SC2 4 Series, SC12 Series, SC36 Series, SC40 Series, SC46 Series, SC50 Series, SC56 Series, SC60 Series |
| Cuts Up To | 24" |
| Features | Long-Lasting Graf-Tite Soft-Seat Cutting Tips With In-Tip Gas Mixing For Added Resistance To Flashbacks, Reversible (Top Or Bottom) Mount Cutting Lever |
| For Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Gas Service | Any Fuel Gas |
| Head | 90° |
| Head Angle | 90° |
| Hose Fitting Size | B |
|---|---|
| Inlet Connection Size | 9/16"-18 |
| Length | 60" |
| Maximum Cutting Capacity | 24" |
| Overall Length | 72" |
| Series | GAS AXE Series |
| Torch Style | Smith |
| Torch Type | Handheld |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 207.52 |
| Width (cm) | 10.41 |
| HS Code | 8468201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.0625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)