-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Torch |
|---|---|
| Compatible Cutting Tip Series | SC2 2 Series, SC12 Series, SC13 3 Series, SC13 5 Series, SC23 3M Series, SC36 Series, SC40 Series, SC46 Series, SC50 Series, SC56 Series |
| Cuts Up To | 12" |
| Features | Cutting Tips With Cost Saving Soft Seats, In Tip Mix, O Ring Seating And Easy To Change Slip In Graf Tite And Reg, Sintered Metal Inlet Filters |
| For Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Gas Service | Any Fuel Gas |
| Head | 180° |
| Head Angle | 180° |
| Hose Fitting Size | B |
|---|---|
| Inlet Connection Size | 9/16"-18 |
| Length | 36" |
| Maximum Cutting Capacity | 12" |
| Overall Length | 36" |
| Series | Sc Series Series |
| Torch Style | Smith |
| Torch Type | Handheld |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 95.25 |
| Width (cm) | 8.38 |
| HS Code | 8468201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)